This item is Discontinued.

This item is Discontinued.
Floortex FC114040PBV Sploshmat 0.25 in. Floor Protection Mat for Low Pile Carpets; Caribbean Blue - 40 x 40 in. (Discontinued)
Mfr #
FC114040PBV
Zoro #
G603767413
UPC # 874951000606
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC114040PBV
- Zoro #
- G603767413
- UPC #
- 874951000606
- Country of Origin
- China
- Color
- Blue
- Material
- Vinyl, Polyvinyl Chloride (PVC)
- Item
- Floor Mat
- Standards
- TAA Compliant
- Features
- Tin-free, Long Lasting, Gripper, Stain Resistant, Phthalate-free, Lead-free, Spill Resistant, Eco-friendly, Laminated, Damage Resistant, Scratch Resistant, Water Proof, Cadmium-free; Recycled
- Recycled Content
- 25%
Dimensions
- Length (In.)
- 40 in
- Width (In.)
- 40 in
- Thickness
- 0.09 in
- Depth
- 0.09 in
Description
Cleartex Sploshmat phthalate PVC chair mat for low pile carpet applications up to 0.25 in. thick. Unique splat shape and vibrant color add protection and style to the home of office flooor.
Features- Ideal for adding a touch of style and color while protecting flooring great for students or the home office
- Provides an easy glide ergonomic surface for chairs with casters protects floor from wear
- Gripper back for stability suitable for use on low pile carpets up to 0.25 in. thick
- Floor Protection Mat for Low Pile Carpets
- Color: Caribbean Blue
- Dimension: 0.09" H x 40" W x 40" L
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.