This item is Discontinued.

This item is Discontinued.
Floortex FC1175120EV Advantagemat 0.25 in. Less PVC Rectangular Chair Mat for Low Pile Carpets; 30 x 48 in. (Discontinued)
Mfr #
FC1175120EV
Zoro #
G703767412
UPC # 874951001504
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC1175120EV
- Zoro #
- G703767412
- UPC #
- 874951001504
- Country of Origin
- China
- Color
- Clear
- Material
- Vinyl, Polyvinyl Chloride (PVC)
- Shape
- Rectangular
- Item
- Chair Mat
- Features
- Tin-free, Cadmium-free, Damage Resistant, Lead-free, Chemical-free, Anti-fatigue, Wear Resistant, Ergonomic, Gripper, Eco-friendly, Phthalate-free, Straight Edge, BPA Free; Recycled
- Standards
- TAA Compliant
- Recycled Content
- 25%
Dimensions
- Length (In.)
- 48 in
- Width (In.)
- 30 in
- Thickness
- 0.08 in
- Depth
- 0.08 in
Description
Durable construction with attractive textured top surface. Gripper back to protect flooring from chair caster damage and general wear. 100% of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Contains up to 25% recycled content. Manufactured using 30% renewable energy.
Features- Floortex Cleartex Advantagemat provides a long-lasting floor protection for the home and office
- Low-pile carpet chair mat is suitable for a wide range of uses
- Unique Floortex formulation for the clearest and most durable PVC mats
- Chair Mat for Low Pile Carpets
- Shape: Rectangular
- Dimension: 0.08" H x 48" W x 30" L
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.