This item is Discontinued.

This item is Discontinued.
Floortex FC127519EV Advantagemat 30 x 48 in. PVC Rectangular Chair Mat for Hard Floor (Discontinued)
Mfr #
FC127519EV
Zoro #
G503767346
UPC # 874951001511
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC127519EV
- Zoro #
- G503767346
- UPC #
- 874951001511
- Country of Origin
- China
- Color
- Clear
- Material
- Polyvinyl Chloride (PVC), Vinyl
- Shape
- Rectangular
- Item
- Chair Mat
- Standards
- TAA Compliant
- Features
- Ergonomic, Crack Resistant, Smooth Back, Wear Resistant, Lead-free, Break Resistant, Tin-free, Cadmium-free, Chip Resistant, Phthalate-free, Straight Edge, Shatter Resistant, BPA Free, Damage Resistant, Chemical-free; Environmentally Friendly; Recycled
- Backing Material
- Polyvinyl Chloride (PVC)
- Recycled Content
- 25%
- Environmental Certification
- Rheinland Green Product, GREENGUARD
Dimensions
- Length (In.)
- 48 in
- Width (In.)
- 30 in
- Depth
- 0.07 in
Description
Durable construction with attractive textured top surface. Gripper back to protect flooring from chair caster damage and general wear. 100% of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Contains up to 25% recycled content. Manufactured using 30% renewable energy.
Features- Chair Mat for Hard Floor
- Shape: Rectangular
- Dimension: 0.07" H x 48" W x 30" L
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.