Shop FLOORTEX
Create Account
FLR124860EG 48 x 60 in. Glaciermat Glass Chairmat; Clear
- Mfr # FLR124860EG
- Zoro # G303784420
product price:Â
$
897.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLR124860EG
- Zoro #
- G303784420
- UPC #
- 874951003881
- Country of Origin
- United Kingdom
Description
Glass chairmat provides an added touch of class to floor protection. Crystal-clear, reinforced glass construction is capable of supporting weights of up to 1,000 lb. Polished edges and radius corners create an elegant finish to match any home or office decor. Ultra-tough, perfectly flat surface offers easy-glide ergonomic benefits. Versatile design protects both hard floors and all pile carpets.
Specifications- Color: Clear
- Mat Size: 48" x 60"
- Shape: Rectangle
- Material: Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.