This item is Discontinued.

Floortex Mats, Polypropylene, 0.07" Thick, Translucent, 45" W x 53" L NCMFLLAC0003

Mats, Polypropylene, 0.07" Thick, Translucent, 45" W x 53" L (Discontinued)

  • Mfr # NCMFLLAC0003
  • Zoro # G508996215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMFLLAC0003
Zoro #
G508996215
UPC #
841776105892
Country of Origin
Israel

Dimensions

Overall Width
45"
Overall Length
53"
Thickness
0.07"

Details

Item
Mats
Color
Translucent
Backing Material
Polypropylene
Surface Material
Polypropylene
Edge Style
Rectangular
Application
Hard Floors
Absorbent Capacity
180 lbs
Standards
Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards
Surface Application
Hard Floors
Mat Type
Chair Mat

Description

Rigid top surface with low roll resistance for an easy-glide chair movement. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.