This item is Discontinued.

Floortex Usa Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 30in x 48in FC127519EV

This item is Discontinued.

Floortex Usa

Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 30in x 48in (Discontinued)

Mfr # FC127519EV
Zoro # G208423981
UPC # 874951001511
Country of Origin United Kingdom
Category Chair Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC127519EV
Zoro #
G208423981
UPC #
874951001511
Country of Origin
United Kingdom

Description

Advantagemat vinyl rectangular chair mat for hard floor - 30in x 48in floortex's advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, floortex offer a polycarbonate and glass option. features: it is common today for most flooring manufacturers to void their warranties unless you use floor protectors; such as chair mats protection against damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy provides ergonomic benefits for chair users by providing easy glide movement to help reduce leg fatigue all of floortex's pvc/ vinyl mats are recyclable, made with up to 25% recycled material as well as being made using 25% renewable energy floortex's smooth back plastic chair mats can be a protector of a variety of hard floor, including; vinyl, hardwood, laminate, stone, wood, tiles and concrete flooring smooth back for use on hard floors. Not suitable for use on carpets. Product size - rectangular 30in x 48in. Backed by manufacturers limited life time warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.