This item is Discontinued.

Floortex Usa <p>Cleartex Ultimate Polycarbonate by Floortex provides the ultimate in quality&#44; clarity and dur FC111001009R

This item is Discontinued.

Floortex Usa

<p>Cleartex Ultimate Polycarbonate by Floortex provides the ultimate in quality&#44; clarity and dur (Discontinued)

Mfr # FC111001009R
Zoro # G303767201
UPC # 874951002945
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC111001009R
Zoro #
G303767201
UPC #
874951002945
Country of Origin
China
Color
Clear
Material
Polycarbonate
Shape
Nonagon
Item
Chair Mat
Features
Smell-free, Crack Resistant, Cadmium-free, Gripper, Tin-free, Non-toxic, Eco-friendly, Straight Edge, Wear Resistant, Durable, Curl Resistant, Lead-free, Phthalate-free, Ergonomic, Damage Resistant; Environmentally Friendly
Standards
TAA Compliant
Environmental Certification
Rheinland Green Product, GREENGUARD

Dimensions

Length (In.)
39 in
Width (In.)
38 in
Depth
0.085 in
Thickness
0.085 in

Description

Cleartex Ultimate Polycarbonate by Floortex provides the ultimate in quality, clarity and durability. Cleartex Ultimate provide ergonomic benefits for the chair user by providing easy glide movement and reduced leg fatigue. No cracking, curling, dimpling, yellowing or smelling. Environmentally safe, these mats are PVC free and free of toxic chemicals. Floortex polycarbonate mats can be used right away; unlike PVC, there is no need to wait for the product to lie flat.

Features
  • Color - Clear
  • Material - Polycarbonate
  • PVC free
  • 9-sided chair mat protects floors from wear and Will not crack, curl, discolor or smell
  • Designed for maximum glide area efficiency and optimal space utilization
  • Clear construction allows the beauty of your flooring to shine through
  • Gripper back ensures stability on low to medium pile carpets up to 1/2 in.
  • Mat size - 38 x 39 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.