Shop FLORA BUNDA
Create Account
CS2346E-YL Succulent in Two Tone Lines Pattern Ceramic Pots; Yellow
- Mfr # CS2346E-YL
- Zoro # G903767892
product price:Â
$
29.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS2346E-YL
- Zoro #
- G903767892
- UPC #
- 803284018767
- Country of Origin
- China
Description
Succulent in Two Tone Lines Pattern Ceramic Pots
Splash into Spring with our 2 Tone Ceramic Pot with Succulent. Made of Ceramic, painted grey and Yellow, this indoor planter will add a bit of magic to your living space. Faux succulents are included, so you never have to worry about watering real plants again! No drainage hole, indoor use only.
Specifications- Color: Yellow
- Size: 4.2" x 4.2" x 5"
- Material: Ceramic & Plastic
- Weight: 0.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.