Shop FLORA BUNDA
Create Account
EM1882E-MTWH 5 x 5 in. Ceramic Macrame Hanging Planter; Matte White
- Mfr # EM1882E-MTWH
- Zoro # G303962231
product price:Â
$
36.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM1882E-MTWH
- Zoro #
- G303962231
- UPC #
- 803284018149
- Country of Origin
- China
Description
Ceramic Macrame Hanging Planter
Hang with me! Hang these Geometric planters anywhere in your home to create an indoor floating Oasis. Hand-crafted by Artisans, our macram hanging planter will help elevate your plant game in Modern style. Made of ceramic with geometric patterns and painted Matte White, this 5" x 5" x 4" hanging planter will add a bit of chic nature to your living space. Buy a few at a time, so you can start your own floating Garden indoors! No drainage hole.
Specifications- Color: Matte White
- Size: 5" x 5" x 4"
- Material: Ceramic & Macrame
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.