This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1021
- Zoro #
- G703445808
- UPC #
- -
- Country of Origin
- United States
- Item
- Tissues
- Ply
- 1
- Toilet Paper Type
- Roll
- Color
- White
- Weight
- 22 lbs
- Tissue Type
- Toilet
Description
Open-core, jumbo format fits all standard JRT-style dispensers, making it ideal for public restrooms in high-traffic areas. One-ply, 100% virgin-paper tissue dissolves quickly to prevent flushing issues.