This item is Discontinued.
This item is Discontinued.
Epoxy Colorant, Smoke Blue, 1 qt (Discontinued)
Mfr #
M5-046QT
Zoro #
G5997266
UPC # 815218025093
Country of Origin United States
Category Paint Activators & Additives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5-046QT
- Zoro #
- G5997266
- UPC #
- 815218025093
- Country of Origin
- United States
- Item
- Epoxy Colorant
- Application Method
- Mix
- Color
- Smoke Blue
- For Use With
- Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
- Color Family
- Blues
- Tintable
- Yes
- Wire Color
- Smoke Blue
- Compatible Product Type
- Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
Description
Epoxy Colorant, Color Smoke Blue, Color Family Blues, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.