Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 1/2 EEE

  • Mfr # FS2326

  • Zoro # G3578055


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578055
UPC #
690774460638
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
10 1/2
Height
Oxford
Heel Height
1/2 in
Width
EEE
Size (PRINT)
10 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Liner Material
Nylon
Non Metallic Upper
No
Static Dissipative
Yes
For Outdoor Traction
Yes
Insole System
Removable
Removable Insole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
Footwear Shank Type
None
Non-Marking Sole
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Standards
ASTM F2413
Metatarsal System
No
Toe Shape
Round
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Bayside
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Style Number
FS2326
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.