Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 1/2 EEE

  • Mfr # FS2326

  • Zoro # G3578003


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578003
UPC #
690774460652
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11 1/2
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
11 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chain Saw Cut Resistant
No
Style Number
FS2326
Chemical Resisting Sole
Yes
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Bayside
Removable Insole
Yes
For Outdoor Traction
Yes
Footwear Sole Pattern
Textured and Siped
Conductive
No
Midsole Material
EVA
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Metatarsal System
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Insulated
No
Liner Material
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Style Family
Boat Shoe
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.