Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 EEE

  • Mfr # FS2326

  • Zoro # G3578125


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578125
UPC #
690774460669
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
12
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
12

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Removable Insole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
For Outdoor Traction
Yes
Insulation Type
None
CSA Footwear Standard
Not Specified
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.42
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Style Number
FS2326
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Liner Material
Nylon
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Last Number or Name
Bayside
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Static Dissipative
Yes
Metatarsal System
No
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Boat Shoe
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.