Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 13 D

  • Mfr # FS2326

  • Zoro # G3578189


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578189
UPC #
690774460522
Country of Origin
China

Dimensions

Footwear Width
D
Size
13
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
13

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Insulated
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metatarsal System
No
Non Metallic Upper
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Standards
ASTM F2413
Last Number or Name
Bayside
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Insole System
Removable
Midsole Material
EVA
Toe Shape
Round
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Conductive
No
Liner Material
Nylon
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Style Number
FS2326
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Style Family
Boat Shoe
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.