Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 13 EEE

  • Mfr # FS2326

  • Zoro # G3578423


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578423
UPC #
690774460676
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
13
Height
Oxford
Heel Height
1/2 in
Width
EEE
Size (PRINT)
13

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Insulated
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Boot Material
All Leather
Conductive
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Textured and Siped
Last Number or Name
Bayside
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Puncture Resistant Insole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Insulation Type
None
Non Metallic Upper
No
Style Number
FS2326
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Footwear Shank Type
None
Removable Insole
Yes
Non-Marking Sole
Yes
Insole System
Removable
Standards
ASTM F2413
Waterproof Type
None
Liner Material
Nylon
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Liner Technology
Moisture Wicking
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Maximum Heat Rating
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.