Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 14 EEE

  • Mfr # FS2326

  • Zoro # G3578274


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578274
UPC #
690774460683
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
14
Height
Oxford
Heel Height
1/2 in
Width
EEE
Size (PRINT)
14

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Midsole Material
EVA
Completely Non Metallic
No
Oil Resisting Sole
Yes
Insole System
Removable
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
Yes
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Footwear Shank Type
None
Waterproof Type
None
Metatarsal System
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
FS2326
Last Number or Name
Bayside
Conductive
No
Wide Toe Cap
No
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2413
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.