Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 1/2 D

  • Mfr # FS2326

  • Zoro # G3578301


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578301
UPC #
690774460423
Country of Origin
China

Dimensions

Footwear Width
D
Size
7 1/2
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
7 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Chemical Resisting Sole
Yes
Toe Shape
Round
Waterproof Type
None
Puncture Resistant Insole
No
Upper Material Description
Leather
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Last Number or Name
Bayside
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Oil Resisting Sole
Yes
Static Dissipative
Yes
Liner Material
Nylon
Predominant Footwear Color
Black
Wide Toe Cap
No
Non Metallic Upper
No
Metatarsal System
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Style Number
FS2326
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Insole System
Removable
Insulated
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.