Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 8 EEE

  • Mfr # FS2326

  • Zoro # G3578265


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578265
UPC #
690774460584
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
8
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
8

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Non-Marking Sole
Yes
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Insulation Type
None
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Conductive
No
Midsole Material
EVA
Static Dissipative
Yes
Last Number or Name
Bayside
Upper Material Description
Leather
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.42
Wide Toe Cap
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Style Number
FS2326
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.