Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 1/2 EEE

  • Mfr # FS2326

  • Zoro # G3578195


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578195
UPC #
690774460614
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
9 1/2
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
9 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Standards
ASTM F2413
Toe Shape
Round
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Wide Toe Cap
No
For Outdoor Traction
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Predominant Footwear Color
Black
Last Number or Name
Bayside
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Upper Material Description
Leather
Conductive
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Style Number
FS2326
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Liner Material
Nylon
Midsole Material
EVA
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Style Family
Boat Shoe
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.