This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 D, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 10 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945264
UPC # 690774111707
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945264
UPC #
690774111707
Country of Origin
China

Dimensions

Size
10
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Static Dissipative
No
Oil Resisting Sole
Yes
Shank Material
Steel
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.65
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Insole System
Full Sock
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
Series
FE675
Insole Technology
Full Sock
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.