Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 10 1/2 Medium

  • Mfr # FS240

  • Zoro # G5517687


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5517687
UPC #
690774134515
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
Medium
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
FS240
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.37
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
For Outdoor Traction
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Material Description
Leather
Insole System
Removable F2A Dual Density PU
Conductive
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Direct Attached
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Shank Material
Plastic
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
FS240
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Construction
Direct Attached
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.