Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 9 1/2 Wide

  • Mfr # FS240

  • Zoro # G5525222


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5525222
UPC #
690774134621
Country of Origin
Multiple

Dimensions

Footwear Width
Wide
Size
9 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Completely Non Metallic
No
Non-Marking Sole
No
Style Number
FS240
Mark II Slip Test Results- Dairy Tile Oily
0.37
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Footwear Sole Pattern
Textured and Siped
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Shank Material
Plastic
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Upper Material Description
Leather
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Boot Material
All Leather
Max. Heat Rating
200 Degrees F
Conductive
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Series
FS240
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Insole Material
Polyurethane
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Style Family
Oxford Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.