This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945237
UPC #
690774111714
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Footwear Size
10 1/2
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.69
Conductive
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Liner Material
Nylon
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Removable Insole
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Non Metallic Upper
No
Insole System
Full Sock
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Welted
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Flat Heel
Series
FE675
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Construction
Welted
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.