This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 1/2 EEE, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 10 1/2 EEE, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945255
UPC # 690774111851
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945255
UPC #
690774111851
Country of Origin
China

Dimensions

Size
10 1/2
Width
EEE
Height
6 in
Footwear Width
EEE
Heel Height
1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Liner Material
Nylon
Insole System
Full Sock
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Conductive
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welted
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Insulated
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Midsole Material
Polyurethane
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Static Dissipative
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
FE675
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.65
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Steel
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.69
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.