This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 1/2 EEE, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 10 1/2 EEE, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8944844
UPC # 690774113411
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944844
UPC #
690774113411
Country of Origin
China

Dimensions

Size
10 1/2
Width
EEE
Height
6 in
Heel Height
1/2 in
Footwear Width
EEE
Footwear Size
10 1/2
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Liner Material
Nylon
Footwear Sole Pattern
Textured
Footwear Construction Type
Welted
Shank Material
Steel
Completely Non Metallic
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.65
Upper Boot Material
All Leather
Removable Insole
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Insole System
Full Sock
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
No
Series
FE665
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Construction
Welted
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.