This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 1/2 E, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 10 1/2 E, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8944835
UPC # 690774113534
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944835
UPC #
690774113534
Country of Origin
China

Dimensions

Size
10 1/2
Width
E
Height
6 in
Footwear Width
E
Heel Height
1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Liner Material
Nylon
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Conductive
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Non Metallic Upper
No
Footwear Style
Mid-Cut Work Boot
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Completely Non Metallic
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Series
FE665
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Construction
Welted
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.