This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 E, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 10 E, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945273
UPC #
690774118584
Country of Origin
China

Dimensions

Size
10
Width
E
Height
6 in
Footwear Width
E
Heel Height
Less Than 1/2 in
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Insole System
Full Sock
Puncture Resistant Insole
No
Non-Marking Sole
No
Insulated
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Non Metallic Upper
No
Predominant Footwear Color
Black
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Static Dissipative
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Shank Material
Steel
Footwear Construction Type
Welted
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Series
FE675
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.69
Construction
Welted
Insole Technology
Full Sock
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.