Men's 6-Inch Work Boot, 10 E, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)
- Mfr # FE665
- Zoro # G8944862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FE665
Zoro #
G8944862
UPC #
690774113527
Country of Origin
China
Dimensions
Size
10
Width
E
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
E
Footwear Size
10
Overall Height
6 in
Size (PRINT)
10
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE665
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.