This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 10 EEE, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 10 EEE, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945282
UPC # 690774111844
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945282
UPC #
690774111844
Country of Origin
China

Dimensions

Size
10
Width
EEE
Height
6 in
Footwear Width
EEE
Heel Height
1/2 in
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Insole System
Full Sock
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Footwear Construction Type
Welted
Footwear Style
Mid-Cut Work Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.65
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Conductive
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Midsole Material
Polyurethane
Metatarsal Guard
No
Insulated
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Series
FE675
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Welted
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.