This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 11 1/2 D, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 11 1/2 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945291
UPC #
690774118638
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
11 1/2
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.69
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Conductive
No
Non Metallic Upper
No
Static Dissipative
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.65
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Nylon
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Midsole Material
Polyurethane
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Series
FE675
Upper Color
Black
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Construction
Welted
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.65
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.