This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 11 1/2 E, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 11 1/2 E, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945307
UPC #
690774118645
Country of Origin
China

Dimensions

Size
11 1/2
Width
E
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
E
Footwear Size
11 1/2
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Shank Material
Steel
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non Metallic Upper
No
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Wide Toe Cap
No
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Insole System
Full Sock
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Liner Material
Nylon
Upper Boot Material
All Leather
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
FE675
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Welted
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.