This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945325
UPC # 690774111721
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945325
UPC #
690774111721
Country of Origin
China

Dimensions

Size
11
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Shank Material
Steel
Footwear Construction Type
Welted
Wide Toe Cap
No
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.65
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Completely Non Metallic
No
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Removable Insole
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Static Dissipative
No
Insole System
Full Sock
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.69
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
Heel Style
Flat Heel
Series
FE675
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.