This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 11 E, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 11 E, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945334
UPC # 690774118607
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945334
UPC #
690774118607
Country of Origin
China

Dimensions

Size
11
Width
E
Height
6 in
Heel Height
1/2 in
Footwear Width
E
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Shank Material
Steel
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Metatarsal Guard
No
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Construction Type
Welted
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Liner Material
Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Series
FE675
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black
Maximum Heat Rating
Not Rated
Construction
Welted
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Steel
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.