This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8944887
UPC # 690774113268
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944887
UPC #
690774113268
Country of Origin
China

Dimensions

Size
11
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Removable Insole
Yes
Insulated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Liner Material
Nylon
Shank Material
Steel
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Style
Mid-Cut Work Boot
Midsole Material
Polyurethane
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
FE665
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Welted
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.