This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 11 E, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 11 E, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8944896
UPC # 690774113541
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944896
UPC #
690774113541
Country of Origin
China

Dimensions

Size
11
Width
E
Height
6 in
Footwear Width
E
Heel Height
1/2 in
Footwear Size
11
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Standards
ASTM F2413
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chain Saw Cut Resistant
No
Insole System
Full Sock
Conductive
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Shank Material
Steel
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
FE665
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Construction
Welted
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.