This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 12 EEE, Steel Toe, 6 in H, Black Walnut, FE665 FE665

Men's 6-Inch Work Boot, 12 EEE, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8944932
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944932
UPC #
690774113435
Country of Origin
China

Dimensions

Size
12
Width
EEE
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Footwear Size
12
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.65
Electrical Hazard Rated
Yes
Insulated
No
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insole System
Full Sock
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Shank Material
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Liner Material
Nylon
Ninety Degree Heel
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Removable Insole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Wide Toe Cap
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Series
FE665
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.65
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Full Sock
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.