This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8944914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944914
UPC #
690774113275
Country of Origin
China

Dimensions

Size
12
Width
D
Height
6 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
12
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Liner Material
Nylon
Removable Insole
Yes
Ninety Degree Heel
No
Insole System
Full Sock
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Shank Material
Steel
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Series
FE665
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Insole Technology
Full Sock
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.69
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.