This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8944941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944941
UPC #
690774113282
Country of Origin
China

Dimensions

Size
13
Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Footwear Size
13
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Max. Heat Rating
Not Rated
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Shank Material
Steel
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Insulated
No
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Construction Type
Welted
Conductive
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Liner Material
Nylon
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Series
FE665
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.