This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 13 E, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 13 E, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8944957
UPC # 690774113565
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944957
UPC #
690774113565
Country of Origin
China

Dimensions

Size
13
Width
E
Height
6 in
Footwear Width
E
Heel Height
1/2 in
Footwear Size
13
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Removable Insole
Yes
Shank Material
Steel
Non Metallic Upper
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Conductive
No
Liner Material
Nylon
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Insulated
No
Footwear Construction Type
Welted
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Sole Pattern
Textured
Insole System
Full Sock
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Series
FE665
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
All-Leather Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Welted
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.