This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 13 EEE, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 13 EEE, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8944966
UPC # 690774113442
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944966
UPC #
690774113442
Country of Origin
China

Dimensions

Size
13
Width
EEE
Height
6 in
Heel Height
1/2 in
Footwear Width
EEE
Footwear Size
13
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Construction Type
Welted
Removable Insole
Yes
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.48
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.69
Insulated
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
No
Shank Material
Steel
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
FE665
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Construction
Welted
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.