This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945404
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945404
UPC #
690774111752
Country of Origin
China

Dimensions

Size
14
Width
D
Height
6 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
14
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.69
Completely Non Metallic
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Liner Material
Nylon
Removable Insole
Yes
Static Dissipative
No
Footwear Construction Type
Welted
Metatarsal Guard
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.48
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Series
FE675
Heat Resistant
No
Heel Style
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.