This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8944975
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944975
UPC #
690774113299
Country of Origin
China

Dimensions

Size
14
Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Footwear Size
14
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Shank Material
Steel
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Static Dissipative
No
Wide Toe Cap
No
Non Metallic Upper
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Insulated
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.65
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Liner Material
Nylon
Completely Non Metallic
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Series
FE665
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Steel
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.