This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945413
UPC # 690774111769
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945413
UPC #
690774111769
Country of Origin
China

Dimensions

Size
15
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Footwear Size
15
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Liner Material
Nylon
Insulated
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Removable Insole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Shank Material
Steel
Insole System
Full Sock
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.48
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
FE675
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.