This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8945002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945002
UPC #
690774113305
Country of Origin
China

Dimensions

Size
15
Width
D
Height
6 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
15
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413
Liner Material
Nylon
Wide Toe Cap
No
Static Dissipative
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Oil Resisting Sole
Yes
Insole System
Full Sock
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Midsole Material
Polyurethane
Footwear Construction Type
Welted
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Predominant Footwear Color
Brown
Conductive
No
Footwear Style
6 in Work Boot
Shank Material
Steel
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.65
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Series
FE665
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Full Sock
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.