This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 15 EEE, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 15 EEE, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8945027
UPC # 690774113466
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945027
UPC #
690774113466
Country of Origin
China

Dimensions

Size
15
Width
EEE
Height
6 in
Heel Height
1/2 in
Footwear Width
EEE
Footwear Size
15
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Shank Material
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Non Metallic Upper
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.69
Metal Chip Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Insole System
Full Sock
Upper Material Description
Full Grain Leather
Footwear Style
Mid-Cut Work Boot
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Insulated
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
FE665
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.69
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.