This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 6 1/2 D, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 6 1/2 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945431
UPC # 690774118515
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945431
UPC #
690774118515
Country of Origin
China

Dimensions

Size
6 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Style
Mid-Cut Work Boot
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulated
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Textured
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.48
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Liner Material
Nylon
Standards
ASTM F2413
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Predominant Footwear Color
Black
Non Metallic Upper
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Series
FE675
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Full Sock
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.65
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.