This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 6 1/2 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 6 1/2 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8945054
UPC # 690774113176
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945054
UPC #
690774113176
Country of Origin
China

Dimensions

Size
6 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Footwear Size
6 1/2
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.48
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Construction Type
Welted
Removable Insole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Insulated
No
Non Metallic Upper
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Shank Material
Steel
Footwear Style
Mid-Cut Work Boot
Puncture Resistant Insole
No
Ninety Degree Heel
No
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Conductive
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Series
FE665
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Construction
Welted
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.65
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.69
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.