This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 6 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 6 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8945063
UPC # 690774113169
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945063
UPC #
690774113169
Country of Origin
China

Dimensions

Size
6
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Footwear Size
6
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Insole System
Full Sock
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Liner Material
Nylon
Footwear Style
Mid-Cut Work Boot
Completely Non Metallic
No
Predominant Footwear Color
Brown
Shank Material
Steel
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.65
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.69
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
FE665
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Full Sock
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Construction
Welted
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.