This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Black Walnut, FE665 FE665

Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8945072
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945072
UPC #
690774113190
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Liner Material
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Insulated
No
Static Dissipative
No
Ninety Degree Heel
No
Non-Marking Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Oil Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.65
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insole System
Full Sock
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
FE665
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Construction
Welted
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Full Sock
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.